OSBORN 0002-630311 ET30 END BRUSH TWIST KNOT 23 DIA 0.35 WIRE 630311
End Brushes, Knotted Wire
See technical informationSee documentsReferences
Osborn:0002-630.311
Rubix:060078
Manufacturer :0002630311
EAN:4013349339683

Documents
Product details : OSBORN 0002-630311 ET30 END BRUSH TWIST KNOT 23 DIA 0.35 WIRE 630311
Knotted end brush, industrial quality, for use on high-speed machines
Strengths
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Applications
Rust Removal;Paint Stripping;Deburring;Weld Seams
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x23x69 mm |
|---|---|
| Logistic Weight | 68 g |
| Wire | knotted wire |
| Brush diameter | 23 mm |
| Rod diameter | 6 mm |
| Max speed | 20000 rpm |
| Length | 73 mm |
Show UNSPSC/ECL@SS
£ 14.29 excl. VAT
/ Each
£ 17.15 incl. VAT
- Delivery usually within ( 5 ) days









