KLINGSPOR 358350 CRIMPED END BRUSH 12 X 6 MM 0.3 STEEL BPS 600 W
End Brush
See technical informationSee documentsReferences
Klingspor:358350
Rubix:228A8865
EAN:4014855450763

Documents
Product details : KLINGSPOR 358350 CRIMPED END BRUSH 12 X 6 MM 0.3 STEEL BPS 600 W
For fine machining and removal of light burrs in pipes or bores - Well
suited for processing and cleaning moulds and die-cast parts - Very
soft and adaptable tool
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 12 mm |
| Rod diameter | 6 mm |
| Max speed | 20000 rpm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Usually arrives within 14 working days