Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
End brushes, crimped wire
References
osborn:
0002-509.364
rubix:
387A5105
manufacturer :
0002509364
ean:
4013349111081
Technical specifications
Wire
Steel
Brush diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
Crimped end brush, industrial quality, for use on high-speed machines and power drills.
Strengths
Flexible trim material, adjusts perfectly to the workpiece
For pinpoint work in places difficult to access, such as boreholes
Applications
Rust removal, paint stripping, smoothing, edge rounding, deburring, internal finishing.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
66
x
28
x
31
mm
Logistic Weight
100
g
Wire
Steel
Brush diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.23
excl. VAT
/
Each
£
13.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
KLINGSPOR 358347 CRIMPED END BRUSH 25 X 6 MM 0.3 STEEL BPS 600 W
ROEBUCK WIRE BRUSH 6MM SHAFT STEEL 25MM 787592
KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W
OSBORN 9906030316 RUFTUF END BRUSH D30 SHANK 6
PFERD 43208026 PBG 2323/6 ST 0.35
PFERD 43203003 CRIMPED END BRUSH 15 X 16 X 6 MM INOX 0.35
PFERD 43217006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30
KLINGSPOR 358336 KNOTTED END BRUSH 19 X 6 MM 0.35 SSTEEL BPS 600 Z
OSBORN 30MM30SWGFLATBRUSH 0008-509164
PFERD 43202001 CRIMPED END BRUSH 20 X 22 X 6 MM STEEL 0.50
OSBORN 9906030338 END BRUSH KNOTTED WIRE S/S D30
OSBORN 0002-630311 ET30 END BRUSH TWIST KNOT 23 DIA 0.35 WIRE 630311
OSBORN 9906030311 END BRUSH KNOTTED WIRE STEEL D23
PFERD 43202003CRIMPED END BRUSH 20 X 22 X 6 MM INOX 0.50