DEWALT DCD805E2T-GB DEWALT COMBI DRILL


Brushless Hammer Drill Driver

References
dewalt:DCD805E2T-GB
rubix:244A7987
ean:5054905304973
brand logo
brand logo
Technical specifications
Voltage18 V
Weight1.34 kg
Cordlessyes

Product details : DEWALT DCD805E2T-GB DEWALT COMBI DRILL


The DCD805 is our latest and most powerful brushless 2 speed Hammer Drill Driver that delivers up to 90Nm of torque in a compact 177mm body, engineered to give you the greatest performance on the toughest jobsites. 2 speed and 15 torque settings give you the ultimate control over your drilling and fastening applications. An enhanced pivoting LED positioned on the foot offers greater visibility in dark and confined spaces. POWERSTACK batteries deliver 50% more power** with a 25% smaller** footprint that works with all the 18V XR tools you already have.\n \n ** Regarding 50% more power: vs. DCB183 battery, not in application. Regarding 25% smaller pack and more compact: footprint vs. DCB183 battery. \n ** Regarding 50% more power: vs. DCB183 battery, not in application. Regarding 25% smaller pack and more compact: footprint vs. DCB183 battery. Regarding our lightest and most powerful: vs. DEWALT 18V XR batteries 2Ah or lower. Regarding 2x lifetime: charge cycles vs DCB183 battery."

Strengths

• Ergonomic design with rubber grip over-mould improving user's comfort
• Intelligent trigger design allows for total control of application
• Two speed all metal transmission for increased runtime and longer tool life
• Steel belt hook and magnetic bit holder ensures strong storage solutions
• Ultra compact and lightweight for applications in confined spaces and for maximum comfort of use
• Brushless Motor Technology for excellent efficiency
Powerful 18V XR Brushless Hammer Drill with Compact Design
• 3-Mode Foot LED light with Pivoting Feature for working better in low visibility area
• 15 position adjustable torque control for consistent screw driving into a variety of materials

Technical specifications


Attributes
Voltage18 V
Weight1.34 kg
Cordlessyes
Show UNSPSC/ECL@SS
£ 411.97 excl. VAT
/ Each
£ 494.36 incl. VAT
  • Usually arrives within 14 working days