MAKITA DHP482Z 18V COMBI DRILL LXT
18 V Li-Ion hammer drill Ø 13 mm (Machine only)
See technical informationReferences
Makita:DHP482Z
Rubix:2581245
EAN:0088381699051

Product details : MAKITA DHP482Z 18V COMBI DRILL LXT
18 V Li-Ion Ø 13 mm hammer drill (Machine only) - Fast, compact hammer drill for everyday use
- XPT technology limits water and dust infiltration
- Battery protection against overcharge/deep discharge/overheating
- All-metal gearbox
- Integrated dual LED lighting for easier work in dark places
- XPT technology limits water and dust infiltration
- Battery protection against overcharge/deep discharge/overheating
- All-metal gearbox
- Integrated dual LED lighting for easier work in dark places
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x79x248 mm |
|---|---|
| Logistic Weight | 1700 g |
| Voltage | 18 V |
| Steel drilling capacity | 13 mm |
| Weight | 1.7 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 101.00 excl. VAT
/ Each
£ 121.20 incl. VAT
- Usually arrives within 14 working days
