18V Combi Drill LXT®
Voltage | 18 V |
---|---|
Maximum torque | 130 N.m |
Steel drilling capacity | 13 mm |
Voltage | 18 V |
---|---|
Maximum torque | 130 N.m |
Steel drilling capacity | 13 mm |
Weight | 1.7 kg |
Cordless | Yes |
No-load speed | 2100 rpm |
Chuck capacity | 13 mm |
Usually arrives within 14 working days