BOSCH 06019N0020 IDS 18V-200T (SOLO CARTON BOX) 1/2IN SQU FRICTION RIN
06019N0020 IDS 18V-200T (SOLO CARTON BOX) 1/2IN SQU FRICTION RIN
See technical informationSee documentsReferences
Bosch:IDS 18V-200 T
Rubix:474A0425
Manufacturer :06019N0020
EAN:4053423301106
Documents
Product details : BOSCH 06019N0020 IDS 18V-200T (SOLO CARTON BOX) 1/2IN SQU FRICTION RIN
To tighten thousands of screws per day on a production line, you need a robust tool you can rely on for precise screwdriving and consistent performance all day long.
Strengths
Torque (hard)* 30 – 140 Nm, speed of 0 – 2,500 rpm, delivery without battery pack!"
Technical specifications
Attributes
| Maximum torque | 140 N.m |
|---|
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days

