References
Bosch:2608602388
Rubix:80042829
EAN:3165140505253


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : BOSCH 3-IN-1 CUTING/GRINDING/FINISHING DISC 2608602388
Uncompromising quality!
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Packaged dimensions (D x W x H) | 114x114x7 mm |
| Package weight | 61 g |
| Diameter | 115 mm |
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting, grinding, and finishing stainless steel and metal |
| Shape | offset hub |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | pro stainless steel and metal |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days