References
NWS Tools:043-49-VDE-210-SB
Rubix:210A6490
EAN:4003758643518
Product details : NWS 043-49-VDE-210-SB CABLE CUTTERS 210MM
For stripping and cutting copper and aluminium cable
Improved cutting geometry for simple cutting and higher operating times
Ratchet-shaped clamping of the cable ensures crimp-free cutting
Precision cutting edge for a smooth and clean cut without any burrs
Not suitable for steel wire, aluminium alloys and hard-drawn copper conductors
Re-adjustable screw-joint
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
SoftGripp handles with SystemSocket for holding optionally available accessories, e.g. the easily attached SystemClip for fall protection
Ergonomic handle position and shape for optimum power transmission
Professional design for easy handling under permanent load
Improved cutting geometry for simple cutting and higher operating times
Ratchet-shaped clamping of the cable ensures crimp-free cutting
Precision cutting edge for a smooth and clean cut without any burrs
Not suitable for steel wire, aluminium alloys and hard-drawn copper conductors
Re-adjustable screw-joint
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
SoftGripp handles with SystemSocket for holding optionally available accessories, e.g. the easily attached SystemClip for fall protection
Ergonomic handle position and shape for optimum power transmission
Professional design for easy handling under permanent load
Technical specifications
Attributes
| Length | 210 mm |
|---|
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Usually arrives within 14 working days