FACOM 985 COPPER/ALUMINIUM CABLE CUTTER 985925
Copper / aluminium cable cutter
See technical informationReferences
Facom:985925
Rubix:1278882
EAN:3148519859256

Product details : FACOM 985 COPPER/ALUMINIUM CABLE CUTTER 985925
Notched end for wire stripping. Ideal for single and multi strand cables. Length 231mm.
Strengths
Notch, jaw tip for stripping wires.
Applications
For single and multi-strand cable.
Technical specifications
Attributes
| Logistic Weight | 379 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x65x25 mm |
| Package weight | 379 g |
| Cutting capacity | 18 mm |
| Length | 231 mm |
Show UNSPSC/ECL@SS
£ 49.21 excl. VAT
/ Each
£ 59.05 incl. VAT
- In stock: Next day delivery
