References
Knipex:95 62 160
Rubix:267A6782
EAN:4003773082354
Documents
Product details : KNIPEX 9562160 WIRE ROPE CUTTER 160MM
For wire rope with Ø 4.00 / 1960 Nmm² Compact, light and powerful. Up to 30 % less physical effort compared to wire rope cutters of the same length. Double-mounted box joint design for high level of stability. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Convenient work thanks to opening spring. Secured by locking device during transport. Ball bearing steel
Technical specifications
Attributes
| Cutting capacity | 6 mm |
|---|---|
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 37.23 excl. VAT
/ Each
£ 44.68 incl. VAT
- In stock: Next day delivery






