References
Facom:413A.32
Rubix:1233748
EAN:3148511754887



Product details : FACOM RATCHET CABLE CUTTER 413A.32
Copper-Aluminum pawl cutters
- Ratchet-blade system for cutting large diameter cables with minimal effort.
- Practice in a small space.
- Anti-slip ducts with protection guards.
- Replacement blade for 413A.32: 413A.L32.
- Maximum capacity 32mm.
- Length of noses 65mm
- Ratchet-blade system for cutting large diameter cables with minimal effort.
- Practice in a small space.
- Anti-slip ducts with protection guards.
- Replacement blade for 413A.32: 413A.L32.
- Maximum capacity 32mm.
- Length of noses 65mm
Strengths
Ratchet-blade system for cutting large diameter cables with minimal effort. • Practice in a small space. • Anti-slip sleeves with protection guards.
Technical specifications
Attributes
| Logistic Weight | 737 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x140x50 mm |
| Package weight | 760 g |
| Length | 255 mm |
Show UNSPSC/ECL@SS
£ 295.92 excl. VAT
/ Each
£ 355.10 incl. VAT
- Delivery usually within ( 14 ) days
