References
Knipex:95 16 160
Rubix:388A3986
EAN:4003773085966
Product details : KNIPEX 9516160 CABLE SHEARS 160MM
- Small, light, strong: comfortable cutting without crushing and just 160 mm in size
- Noticeably less effort: the gradations cut wires one after the other; cutting is up to 40% easier than with standard cable shears of the same length!
- Ergonomic handle design: optimal cutting feel even for larger cable diameters
- Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²)
- Cuts solid copper and aluminium cables up to 5 x 4 mm²
- Cuts without crushing
- Bolted joint: precise, effortless, durable
- Pinch guard prevents operators' fingers being pinched
- Not suitable for steel wire and hard drawn copper conductors
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 56 HRC
Technical specifications
Attributes
| Cutting capacity | 15 mm |
|---|---|
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 50.28 excl. VAT
/ Each
£ 60.34 incl. VAT
- Delivery usually within ( 14 ) days









