GEDORE 4528 UNIVERSAL CABLE KNIFE


Cable knife - 4528

References
gedore:4528
rubix:399A5349
manufacturer :6698300
ean:4010886669839
brand logo
brand logo
brand logo
Technical specifications
Blade length50 mm
See all Specifications

Product details : GEDORE 4528 UNIVERSAL CABLE KNIFE


Universal cable knife For stripping round cables, 4 - 28 mm Hooked blade for separating cable strips and flat cables No need to put down the knife when the blade is automatically switched from all-round to elongated cut The cutting depth of the pivoting internal knife is adjustable

Strengths

•For stripping round cables, 4 - 28 mm
Hooked blade for separating cable strips and flat cables
Automatic changeover of the blade from round to longitudinal cut without putting down the knife
The cutting depth of the pivoting internal knife is adjustable
brand logo

Technical specifications


Attributes
Logistic Weight155 g
Blade length50 mm
Number of blades1
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
  • Usually arrives within 14 working days