Cable tie tools
Filter Options
CATEGORIES
cable tie tools (13)
Brand
abb
(4)
facom
(1)
hellermanntyton
(7)
roebuck
(1)
13 Product(s) with 13 variant(s):
ROEBUCK PLASTIC CABLE-TIE PLIER 796701
- roebuck:796701
- rubix:209A7511
- ean:3660338043215
- In stock: Next day delivery
- Effective Clamping:9 mm
- Length:190 mm
- Material:polyamide
£ 38.51 excl. VAT
/ Each
RED NYLON 6.6 CABLE TIE 100X2.5MM PK100
- hellermanntyton:T18RNR3P
- rubix:45026888
- Usually arrives within 14 working days
- Effective Clamping:22 mm
- Length:101.6 mm
- Material:polyamide 6.6 (pa66)
£ 2.10 excl. VAT
/ Each
4.6 X 245 CABLE TIE BLACK PK 100
- hellermanntyton:T50MOS.HB3P
- rubix:80220685
- Usually arrives within 14 working days
- Effective Clamping:66 mm
- Length:245 mm
- Material:polyamide 6.6, heat stabilised (pa66hs)
£ 5.13 excl. VAT
/ Each
HELLERMANN T50R-NO3P T50R.NO3P 4.6X200MM ORANGE CABLE TIES PK100
- hellermanntyton:T50RNO3P
- rubix:80977134
- Usually arrives within 14 working days
- Effective Clamping:50 mm
- Length:200 mm
- Material:polyamide 6.6 (pa66)
£ 5.57 excl. VAT
/ Each
HELLERMANN MCTIE390X4.6YLWPK100 MCT50L-NY3P
- hellermanntyton:MCT50LNY3P
- rubix:162A7297
- Usually arrives within 14 working days
- Effective Clamping:110 mm
- Length:380 mm
- Material:polyamide 6.6, metal detectable (pa66md)
£ 38.32 excl. VAT
/ Each
FACOM CABLE TIES PLIER 455B
- facom:455B
- rubix:1233928
- ean:3148516241047
- Delivery usually within ( 14 ) days
- Effective Clamping:9 mm
- Length:190 mm
- Material:plastic
£ 73.57 excl. VAT
/ Each
HELLERMANN CTIE 387X7.6REDPK100 T120R-NR3P
- hellermanntyton:T120RNR3P
- rubix:163A2760
- Usually arrives within 14 working days
- Effective Clamping:100 mm
- Length:387 mm
- Material:polyamide 6.6 (pa66)
£ 14.91 excl. VAT
/ Each
HELLERMANN 131-22510 REL250.NN3P 7.6 X 250 REL CABLE TIE BLACK PK100
- hellermanntyton:131-22510
- rubix:80114359
- Usually arrives within 14 working days
- Effective Clamping:68 mm
- Length:250 mm
- Material:polyamide 6.6 (pa66)
£ 16.77 excl. VAT
/ Each
ABB 7TAI029110R0015 RING TERMINAL WIRE RANGE 16-14 AWG BOLT HOLE 1/4
- abb:7TAI029110R0015
- rubix:399A3807
- manufacturer :7TAI029110R0015
- Delivery usually within ( 35 ) days
£ 0.21 excl. VAT
/ Each
ABB 7TCG009330R0025 BLUE DETECTABLE TYRAP BRIGHT POLYAMIDE LENGTH 361M
- abb:7TCG009330R0025
- rubix:399A3823
- manufacturer :7TCG009330R0025
- Delivery usually within ( 14 ) days
£ 0.68 excl. VAT
/ Each
ABB 7TCA296220R0286 STANDARD CABLE GLAND M16 METRIC THREAD 20MM THREAD
- abb:7TCA296220R0286
- rubix:399A3824
- manufacturer :7TCA296220R0286
- Delivery usually within ( 28 ) days
£ 1.44 excl. VAT
/ Each
ABB 7TCA296220R0121 238-B-M10 MINIATURE CABLE GLANDCOLOR - B
- abb:7TCA296220R0121
- rubix:399A3811
- manufacturer :7TCA296220R0121
- Delivery usually within ( 14 ) days
£ 1.46 excl. VAT
/ Each
P-CLIP NYLON 5.0MM
- hellermanntyton:211-60029
- rubix:836734
- Usually arrives within 14 working days
- Effective Clamping:5 mm
£ 89.20 excl. VAT
/ Each
















