ROEBUCK PLASTIC CABLE-TIE PLIER 796701
Polyamide cable tie clamp
See technical informationSee documentsReferences
Roebuck:796701
Rubix:209A7511
EAN:3660338043215
Documents
Product details : ROEBUCK PLASTIC CABLE-TIE PLIER 796701
Manual cutting of the tail of the collar.
Features a gear reduction system to multiply the effort.
Ivory color.
Cutting Capacity: 6 to 9 mm
Features a gear reduction system to multiply the effort.
Ivory color.
Cutting Capacity: 6 to 9 mm
Technical specifications
Attributes
| Effective Clamping | 9 mm |
|---|---|
| Length | 190 mm |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 38.51 excl. VAT
/ Each
£ 46.21 incl. VAT
- In stock: Next day delivery

