HELLERMANN CTIE 387X7.6REDPK100 T120R-NR3P
HellermannTyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:T120RNR3P
Rubix:163A2760




Technical specifications
| Effective Clamping | 100 mm |
|---|---|
| Length | 387 mm |
| Material | polyamide 6.6 (pa66) |
Documents
Product details : HELLERMANN CTIE 387X7.6REDPK100 T120R-NR3P
The HellermanTyton Metal Content Tie is a cable tie specifically designed for use in the food and pharmaceutical processing industries. A unique manufacturing process, involving the inclusion of a metallic pigment, enables the tie to be detected more readily than a standard cable tie (through metal detection process control equipment).
Strengths
Available in a wide range of materials and sizes
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
Applications
These cable ties are used for routing, bundling and securing of cables, pipes and hoses
Technical specifications
Attributes
| Effective Clamping | 100 mm |
|---|---|
| Length | 387 mm |
| Material | polyamide 6.6 (pa66) |
| Series | t-series in pa66 coloured |
| Type | t120r(e) |
| Handle | plastic pawl |
| Compatible Cable Tie Width | 7.6 mm |
Show UNSPSC/ECL@SS
£ 14.91 excl. VAT
/ Each
£ 17.89 incl. VAT
- Usually arrives within 14 working days