References
Hellermanntyton:T50MOS.HB3P
Rubix:80220685




Technical specifications
| Effective Clamping | 66 mm |
|---|---|
| Length | 245 mm |
| Material | polyamide 6.6, heat stabilised (pa66hs) |
Documents
Product details : 4.6 X 245 CABLE TIE BLACK PK 100
The ever increasing demands for tighter bundles in cable installations has led to problems with the conventional inside serrated cable tie design, causing damage to cable insulation, particularly in vibration environments. The Outside Serrated range of ties overcomes these problems offering high tensile strengths, low insertion forces and a smooth surface to the insulation minimising indentation. The curved head allows the tie to follow the contours of the cable and take up less space than other cable tie designs.
Strengths
Outside serrated cable tie with smooth surface to the bundle
Tie follows the contours of the cable bundle perfectly
Takes up less space due to curved head design
Easy insertion combined with high tensile strength
PA46 material for higher temperatures up to +195 °C (500 h)
PA66V0 cable ties fulfil Limited Fire Hazard requirements
Easy application either manually or with a processing tool
Tie follows the contours of the cable bundle perfectly
Takes up less space due to curved head design
Easy insertion combined with high tensile strength
PA46 material for higher temperatures up to +195 °C (500 h)
PA66V0 cable ties fulfil Limited Fire Hazard requirements
Easy application either manually or with a processing tool
Applications
Can be used in many areas where thin - walled or soft insulation wires and cable are being installed e.g. mass transit, data installations and electronics
Technical specifications
Attributes
| Effective Clamping | 66 mm |
|---|---|
| Length | 245 mm |
| Material | polyamide 6.6, heat stabilised (pa66hs) |
| Series | os-series |
| Type | t50mos |
| Compatible Cable Tie Width | 4.6 mm |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Usually arrives within 14 working days