HELLERMANN T50R-NO3P T50R.NO3P 4.6X200MM ORANGE CABLE TIES PK100


HellermannTyton Cable Ties

References
hellermanntyton:T50R-NO3P
rubix:80977134
brand logo
brand logo
Technical specifications
Clamping capacity50 mm
Length200 mm

Product details : HELLERMANN T50R-NO3P T50R.NO3P 4.6X200MM ORANGE CABLE TIES PK100


The HellermanTyton Metal Content Tie is a cable tie specifically designed for use in the food and pharmaceutical processing industries. A unique manufacturing process, involving the inclusion of a metallic pigment, enables the tie to be detected more readily than a standard cable tie (through metal detection process control equipment).

Strengths

Available in a wide range of materials and sizes
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool

Applications

These cable ties are used for routing, bundling and securing of cables, pipes and hoses

Technical specifications


Attributes
Clamping capacity50 mm
Length200 mm
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
  • Usually arrives within 14 working days