HELLERMANN 131-22510 REL250.NN3P 7.6 X 250 REL CABLE TIE BLACK PK100
HellermannTyton Cable Ties With Kickdown Lever
See technical informationSee documentsReferences
Hellermanntyton:131-22510
Rubix:80114359




Technical specifications
| Effective Clamping | 68 mm |
|---|---|
| Length | 250 mm |
| Material | polyamide 6.6 (pa66) |
Documents
Product details : HELLERMANN 131-22510 REL250.NN3P 7.6 X 250 REL CABLE TIE BLACK PK100
;"N
Strengths
Releasable and reusable cable tie for medium-weight loads
Extremely easy-to-operate release mechanism
Opens simply and quickly with only one hand
Also available in PA66W for outdoor applications
REL cable ties have their serration on the inside"
Extremely easy-to-operate release mechanism
Opens simply and quickly with only one hand
Also available in PA66W for outdoor applications
REL cable ties have their serration on the inside"
Applications
Ideal for tying and fixing applications in electrical, HVAC and construction industries
Technical specifications
Attributes
| Effective Clamping | 68 mm |
|---|---|
| Length | 250 mm |
| Material | polyamide 6.6 (pa66) |
| Series | rel-series |
| Type | rel250 |
| Compatible Cable Tie Width | 7.6 mm |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- Usually arrives within 14 working days