Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie tools
FACOM CABLE TIES PLIER 455B
FACOM CABLE TIES PLIER 455B
Pliers for plastic collars
References
facom:
455B
rubix:
1233928
ean:
3148516241047
Technical specifications
Clamping capacity
9
mm
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM CABLE TIES PLIER 455B
Pliers for plastic clamps
- For all clamps from 2.4 to 9 mm wide.
- Robust and easy to use, very good gear ratio.
- Long stroke for fast approach.
- Manual cutting of the clamp tail.
Weight : 310 g.
Technical specifications
Attributes
Logistic Weight
371
g
Packaged dimensions (D x W x H)
260
x
150
x
30
mm
Package weight
372
g
Clamping capacity
9
mm
Length
190
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.57
excl. VAT
/
Each
£
88.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELLERMANN T50R-NO3P T50R.NO3P 4.6X200MM ORANGE CABLE TIES PK100
4.6 X 245 CABLE TIE BLACK PK 100
ROEBUCK PLASTIC CABLE-TIE PLIER 796701
RED NYLON 6.6 CABLE TIE 100X2.5MM PK100
OPTIMAX STEEL STRAPPING COMBI TOOL FOR LIGHT DUTY APPLICATIONS
P-CLIP NYLON 5.0MM
HELLERMANN MCTIE390X4.6YLWPK100 MCT50L-NY3P
HELLERMANN CTIE 387X7.6REDPK100 T120R-NR3P
HELLERMANN 131-22510 REL250.NN3P 7.6 X 250 REL CABLE TIE BLACK PK100
ENGEX ACCESSORIES 650016 CPT530-9 530MM X 9MM BLACK (L)526 MM X (W)9.0
HELLERMANN T50R-NO3P T50R.NO3P 4.6X200MM ORANGE CABLE TIES PK100
20 X 20 CABLE TIE MOUNT SELF ADHESIVE BLACK PACK OF 100
ENGEX ACCESSORIES 650018 CPTMSA20 ADHESIVE MOUNTS 2 WAY BLACK (L)19 MM
SPARTEX 10040412011800 POLY STRAPP GRN EMBOSSED 12X0.85X1800M 360KG
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100