HELLERMANN MCTIE390X4.6YLWPK100 MCT50L-NY3P
HellermannTyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:MCT50LNY3P
Rubix:162A7297





Technical specifications
| Effective Clamping | 110 mm |
|---|---|
| Length | 380 mm |
| Material | polyamide 6.6, metal detectable (pa66md) |
Documents
Product details : HELLERMANN MCTIE390X4.6YLWPK100 MCT50L-NY3P
The HellermanTyton Metal Content Tie is a cable tie specifically designed for use in the food and pharmaceutical processing industries. A unique manufacturing process, involving the inclusion of a metallic pigment, enables the tie to be detected more readily than a standard cable tie (through metal detection process control equipment).
Strengths
Total metal dispersion throughout the tie available in a wide range of sizes
Usable as part of HACCP process
Greatly reduces risk of contamination
Magnetic and X-Ray detectable versions available
Usable as part of HACCP process
Greatly reduces risk of contamination
Magnetic and X-Ray detectable versions available
Applications
Ideally suited for electrical cabling both on plant and within areas adjacent to manufacturing process
Technical specifications
Attributes
| Effective Clamping | 110 mm |
|---|---|
| Length | 380 mm |
| Material | polyamide 6.6, metal detectable (pa66md) |
| Series | mct-series, pa66mp |
| Type | mct50l |
| Compatible Cable Tie Width | 4.7 mm |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Usually arrives within 14 working days