References
Rubix-UK:C37048RED
Rubix:2514994
Product details : 4.8 X 370 CABLE TIE TILE RED PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
| Length | 370 mm |
|---|---|
| Width | 4.8 mm |
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
- In stock: Next day delivery



