Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE BLACK 4.8 X 430MM PACK OF 100
CABLE TIE BLACK 4.8 X 430MM PACK OF 100
Cable Tie
References
rubix-uk:
CTIE 430X4.8 BLK 100
rubix:
2514965
manufacturer :
C43048B
Technical specifications
Length
430
mm
See all Specifications
Product details
Technical specifications
Product details : CABLE TIE BLACK 4.8 X 430MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
Length
430
mm
Width
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.13
excl. VAT
/
Each
£
9.76
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
CABLE TIE BLACK 13 X 480MM PACK OF 100
CABLE TIE NATURAL 9 X 780MM PACK OF 100
METAL CONTENT TIE 380X4.7 MM, PA66MP, BLUE (PK 100)
CTIE C20036BLUE 200 X 3.6MM BLUE CABLE TIES PACK OF 100
4.8 X 200 CABLE MARKER TIE NATURAL PK 100
SPARTEX 853450 WHITE NYLON CABLE TIES 6.6 DIAM 48X200 PK100
CABLE TIE NATURAL 4.8 X 160MM PACK OF 100
2.5 X 100 CABLE TIE BLUE PACK OF 100 CTIE-C1002-BLU-PK100
HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
CTIE C20036ORANGE 200 X 3.6MM ORANGE CABLE TIES PACK OF 100
SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
SPARTEX 853451 WHITE NYLON CABLE TIES 6.6 DIAM 48X300 PK100
HELLERMAN T50R 200 X 4.4 GREEN CABLE TIE PACK = 100
SPARTEX 853453 BLACK NYLON 66 CABLE TIES DIAM 25X100 PK100
2.5 X 100 CABLE TIE C10025 YELLOW PACK OF 100