Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE BLACK 9 X 780MM PACK OF 100
CABLE TIE BLACK 9 X 780MM PACK OF 100
Cable Tie
References
rubix-uk:
CTIE 780X9 BLK 100
rubix:
2514973
manufacturer :
C78090B
Technical specifications
Length
780
mm
See all Specifications
Product details
Technical specifications
Product details : CABLE TIE BLACK 9 X 780MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
Length
780
mm
Width
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.53
excl. VAT
/
Each
£
55.84
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
2.5 X 100 CABLE TIE BLUE PACK OF 100 CTIE-C1002-BLU-PK100
CABLE TIE BLACK 13 X 580MM PACK OF 100
HELLERMANN CTIE 390X4.7BLKPK100 UB385C-B
7.6 X 370 RELEASEABLE CABLE TIE BLACK PK 100
7.6 X 300 CABLE TIE NATURAL PACK OF 100
HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P
CABLE TIE BLACK 3.6 X 140MM PACK OF 100
CTIE C20036RED 200 X 3.6MM RED CABLE TIES PACK OF 100
SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
HELLERMAN T120R 380 X 7.6MM BLUE PACK = 100
SPARTEX 853444 WHITE NYLON CABLE TIES 6.6 DIAM 25X100 PK100
CABLE TIE NATURAL 2.5 X 100MM PACK OF 100
3.6 X 140 CABLE TIE TILE C14036 RED PACK OF 100
4.8 X 200 RELEASEABLE CABLE C20048REL TIE BLACK PACK OF 100
CABLE TIE BLACK 3.6 X 300MM PACK OF 100