SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
Nylon collar 6.6 white
See technical informationSee documentsReferences
Spartex:853445
Rubix:241A7586
EAN:3660338095504

Documents
Product details : SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
Nylon collar, quality 6.6
Packing: 100 pcs.
Packing: 100 pcs.
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Width | 2.5 mm |
| Type | fastener |
| Material/finishing | nylon |
Show UNSPSC/ECL@SS
£ 0.92 excl. VAT
/ Each
£ 1.10 incl. VAT
- In stock: Next day delivery
