Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
3.6 X 140 CABLE TIE TILE C14036 RED PACK OF 100
3.6 X 140 CABLE TIE TILE C14036 RED PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 140X3.6 RED 100
rubix:
2514991
manufacturer :
C14036RED
Technical specifications
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : 3.6 X 140 CABLE TIE TILE C14036 RED PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
Length
140
mm
Width
3.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
CABLE TIE BLACK 4.8 X 430MM PACK OF 100
HELLERMANN CTIE 300X4.6BLKPK100 UB300C-B
HELLERMANN CTIE 530X8.9BLKPK25 T150M-NB1P
CABLE TIE GREEN 380 X 7.6MM (PACK 100)
4.6 X 200 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
HELLERMANN T50L-NB3P CABLE TIE BLACK 390 X 4.6 PK100
CABLE TIE BLACK 9 X 710MM PACK OF 100
HELLERMANN T50LL.NB6P 111-06002 445X4.6MM BLACK CABLE TIES PK500
CABLE TIE BLACK 4.8 X 300MM PACK OF 100
CABLE TIE NATURAL 2.5 X 200MM PACK OF 100
CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100
3.6 X 140 CABLE TIE C14036 GREEN PACK OF 100
HELLERMANN MCTIE150X3.5BLUPK100 MCT30R-NL3P
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
4.8 X 370 RELEASEABLE CABLE TIE C37048 BLACK PACK OF 100