Product details : 4.8 X 200 RELEASEABLE CABLE C20048REL TIE BLACK PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. 4.8mm width ties are manufactured with a longer tooth for release, 7.6mm width ties have a seperate unlocking mechanism. Working temperature -40 to +85°C. UL approved. Colour black and supplied in packs of 100.