Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE NATURAL 2.5 X 200MM PACK OF 100
CABLE TIE NATURAL 2.5 X 200MM PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 200X2.5 NAT 100
rubix:
2514944
manufacturer :
C20025
Product details
Technical specifications
Product details : CABLE TIE NATURAL 2.5 X 200MM PACK OF 100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CABLE TIE BLACK 13 X 580MM PACK OF 100
METAL CONTENT TIE 380X4.7 MM, PA66MP, BLUE (PK 100)
HELLERMAN T50R 200 X 4.4 YELLOW CABLE TIE PACK = 100
HELLERMANN T50R-NR3P T50R.NR3P 4.6X200MM RED CABLE TIES PK100
HELLERMANN T50LL.NB6P 111-06002 445X4.6MM BLACK CABLE TIES PK500
CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100
HELLERMANN CTIE 530X8.9BLKPK25 T150M-NB1P
SPARTEX 853444 WHITE NYLON CABLE TIES 6.6 DIAM 25X100 PK100
9 X 430 CABLE TIE NATURAL PK 100
CABLE TIE NATURAL 3.6 X 140MM PACK OF 100
9 X 530 CABLE TIE NATURAL PK 100
HELLERMAN T50R 200 X 4.4 GREEN CABLE TIE PACK = 100
7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100
CABLE TIE BLACK 7.6 X 300MM PACK OF 100
CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100