HELLERMANN CTIE 535X13 BLK PK50 UB540H-B
Hellermanntyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:UB540H-B
Rubix:163A4437
Manufacturer :UB540




Technical specifications
| Length | 535 mm |
|---|---|
| Width | 13 mm |
| Type | hellermann ctie 535x13 blk pk50 ub540h-b |
Documents
Product details : HELLERMANN CTIE 535X13 BLK PK50 UB540H-B
Cable ties fit for all purposes manufactured in PA66 material.
Applications
A range of commercial grade cable ties
Available in black or natural
Available in black or natural
Technical specifications
Attributes
| Length | 535 mm |
|---|---|
| Width | 13 mm |
| Type | hellermann ctie 535x13 blk pk50 ub540h-b |
| Material/finishing | polyamide |
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
- In stock: Next day delivery