References
Mitutoyo:515-311
Rubix:255A7404
EAN:4946368096643

Technical specifications
| Capacity | 310 mm |
|---|---|
| Use | for checking height/reference-setting accuracy in metrological work and for verifying the accuracy of motions/measurement systems (including cmm calibration). |
Documents
Product details : MITUTOYO 515-311 UNIVERSAL HEIGHT MASTER
Mitutoyo 515-311 height standard for metrological references. Inclined blocks with a 1" pitch and pitch accuracy allow stable height checking.
Strengths
•It gives you all the essential specifications required for a versatile height standard
You can use it to calibrate and set height gauges and other measuring instruments
Models have two measuring faces on the same level, one facing up and the other down
You can use it to calibrate and set height gauges and other measuring instruments
Models have two measuring faces on the same level, one facing up and the other down
Technical specifications
Attributes
| Capacity | 310 mm |
|---|---|
| Use | for checking height/reference-setting accuracy in metrological work and for verifying the accuracy of motions/measurement systems (including cmm calibration). |
| Thread | 0.5 mm |
| Precision of pitch | 1.27 |
Show UNSPSC/ECL@SS
£ 3,396.90 excl. VAT
/ Each
£ 4,076.28 incl. VAT
- Usually arrives within 14 working days