Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 44-3 CALIPER FACE SPANNER 3MM 6354480
GEDORE 44-3 CALIPER FACE SPANNER 3MM 6354480
Caliper face wrench 44
References
gedore:
44 3
rubix:
80213480
manufacturer :
6354480
ean:
4010886635445
Technical specifications
Opening
3
Length
178
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 44-3 CALIPER FACE SPANNER 3MM 6354480
Caliper face spanner, adjustable, 3 mm Similar to DIN 3116 Special sizes on request GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
148
g
Opening
3
Length
178
mm
Finishing
Phosphate
Diameter
3
mm
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.71
excl. VAT
/
Each
£
47.65
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467.21SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 21MM
GEDORE 3/16AF COMBI SPANNER 7
BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
GEDORE 8791-20 8791 SPIGOT OPEN END FITTING 16 Z 20MM
ROEBUCK SLOGGING RING SPANNER 2 A/F
STAHLWILLE 2501042 3/8 INCH DRIVE X 13/16 AF HD CROW-FOOT
FACOM ADJ WREN 4 113A.4C
FACOM COMBINATION WRENCH 39.8
KNIPEX 980110 RING WRENCHES CRANKED
FACOM 54A.41SLS OFFSET BOX END WRENCH 41MM - SAFETY LOCK SYSTEM
FACOM 105.280 280MM ADJUSTABLE SPANNER WITH 70MM JAW CAPACITY
FACOM ANG.SOCK.WREN 75.25
FACOM 44.3,2X5,5 44 OPEN END JAW SPANNERS METRIC 3.2 X 5.5MM
STAHLWILLE 18 X 19MM DOUBLE ENDED RING SPANNER 41051819
GEDORE 894-22 SINGLE OPEN ENDED SPANNER 22MM