INA LR5306-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5306-2RS
INA:LR5306-2HRS-TVH-XL
Rubix:238A3691
Manufacturer :0838750260000
EAN:4054369225464

Documents
Product details : INA LR5306-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track rollers LR50, double row, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr53..-2hrs-tvh-xl |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 36000 N |
Show UNSPSC/ECL@SS
£ 82.46 excl. VAT
/ Each
£ 98.95 incl. VAT
- Delivery usually within ( 7 ) days
