References
INA:LR5304-2Z-TVH-XL
Rubix:456A9646
Manufacturer :0838746310000
EAN:4064328158207

Documents
Product details : INA LR5304-2Z-TVH-XL TRACK ROLLER
Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 62 mm |
| Width | 22.2 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr53..-2z-tvh-xl |
| Basic static load, radial - C0r | 17200 N |
| Basic dynamic load, radial - Cr | 22200 N |
Show UNSPSC/ECL@SS
£ 48.57 excl. VAT
/ Each
£ 58.28 incl. VAT
- Usually arrives within 14 working days
