Track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Logistic Weight | 230 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 20.6 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR52..-2HRS-TVH-XL |
Material | Steel |
Basic static load, radial - C0r | 12700 N |
Basic dynamic load, radial - Cr | 16900 N |
In stock: Next day delivery