References
SKF:361204 R
Rubix:105A3767
Manufacturer :361204 R
EAN:7316577650214

Product details : SKF SKF SPECIAL BEARING 361204 R
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Run on all types of tracks, for use in cam drives, conveyor systems, etc.Crowned outer running surface
- Greased, sealed and ready to mount
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Greased, sealed and ready to mount
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 3612.. r |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- Delivery usually within ( 3 ) days
