Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 19MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 19MM
Socket Expert
References
expert:
E113609
rubix:
2014439
ean:
3258951136096
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 19MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K7806M-13 POWER SOCKET 1/2 DEEP
GEDORE 19 L 10 SOCKET 1/2 LONG HEXAGON MM
GEDORE 1-1/2 46MM SOCKET K 37 46
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4 5MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4AF
ROEBUCK SOCKET 1/2 DRIVE 3/4 WHITWORTH
STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
BAHCO K8901M-27 IMPACT SOCKET 3/4
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
ROEBUCK 880259 3/8IN DRIVE HEX /6 POINT 1IN A/F SOCKETS
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 55MM
BAHCO 8900DZ-1.3/8 SOCKET 3/4
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
FACOM SOCKET NK.38LA
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM