Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 24MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 24MM
1/2" bi-hex sockets metric
References
roebuck:
4972232
rubix:
248714
Technical specifications
Square drive adapter
1/2
''
Diameter
24
mm
Length
41
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 24MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
24
mm
Length
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.18
excl. VAT
/
Each
£
9.82
incl. VAT
Sold out
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.3/4 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 3/4 A/F
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/16 A/F
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
FACOM SOCKET M.95HA
BAHCO 7800DM-25 SOCKET 1/2
FACOM 30MM 1/2 DRIVE LONG IMPACT SOCKET NS.30LA
EXPERT E032101 1/2IN DRIVE 16MM 6 POINT SPARK PLUG SOCKET
BAHCO A7402DM-12 SOCKET 3/8IN AEROSPACE
FACOM SOCKET NSB.15
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 6MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 21MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
GEDORE 60MM 1.1/2DRIMPSOCKT K 37 60
STAHLWILLE 03030032 1/2 INCH DRIVE X 32MM HEX SOCKET