Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 12MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 12MM
Socket Expert
References
expert:
E113760
rubix:
2014741
ean:
3258951137604
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MM
FACOM SOCKET NS.3/8A
GEDORE 1/2 DRIVE X 22MM D 19 22
GEDORE K32 38 IMPACT SOCKET 38MM 3/4
ROEBUCK HEX SOCKET 1/4 DRIVE X 11MM
STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
GEDORE 15/16AF3/4DRIMPSKT GEDORE-K32-15/16AF
STAHLWILLE 01030011 1/4 INCH DRIVE X 11MM SOCKET BI-HEX
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 15/16 A/F K.15/16B
GEDORE 1.3/8AF3/4DRIMPSKT K 32 1.3/8AF
STAHLWILLE 02410044 3/8 INCH DRIVE X 7/8 SOCKET BI-HEX
STAHLWILLE 01010012 1/4 INCH DRIVE X 12MM SOCKET HEXAGON
ROEBUCK 880123 1/4IN DRIVE HEX SOCKET DEEP 11MM
FACOM K.35B K-B SOCKET BI-HEX 3/4 INCH DRIVE 35MM
FACOM J.18LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 18MM