Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 847254 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.6
CUTLINE 847254 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.6
Carbide Bur
References
giss cutline:
847254
rubix:
216A9111
ean:
3660338086137
Technical specifications
Tail diameter
6
mm
Shape of head
Cone
Total length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847254 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 6x13-3 CONICAL POINTU-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cone
Total length
50
mm
Teeth
Crossed
Head diameter
3
mm
Scope
Universal
Capacity length
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.90
excl. VAT
/
Each
£
19.08
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
GARRYSON TOOL BIT DEBURRING 6MM SHANK GT9700
GARRYSON MINIATURE BURR GT4200
PFERD SKM0311/3Z4 BURR 21214143 TC-BURRS SKM 0311/3 C4
PFERD 21101746 TC-BURRS ZYA 0820/6 C4
ROEBUCK TF030132P30 CARBIDE BURR BALL NOSE TREE 3MM SHANK 3 X 12
CUTLINE 863187 CARBIDE BURR MOD F OGIVE SINGCUT 9,5X19-6
CUTLINE 847276 CARBIDE BURR MODEL D BALL HEAD 9,5
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
CUTLINE 863185 CARBIDE BURR MOD F OGIVE COUPE SIMPLE 6X13-3
CUTLINE 863148 CARBIDE BURR MOD C ROUNDEND SINGCUT 8X19-6
CUTLINE 847271 CARBIDE BURR MOD L BALLNOSE CONETAIL 9
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
GARRYSON ATI GA GT6500D BURR
CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA