Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863184 CARBIDE BURR MOD F OGIVE SINGCUT 3X13-3
CUTLINE 863184 CARBIDE BURR MOD F OGIVE SINGCUT 3X13-3
Carbide Bur
References
giss cutline:
863184
rubix:
216A9166
ean:
3660338177958
Technical specifications
Tail diameter
3
mm
Shape of head
Ball Nosed Tree
Total length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863184 CARBIDE BURR MOD F OGIVE SINGCUT 3X13-3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 3x13-3 BALL NOSED TREE-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
3
mm
Shape of head
Ball Nosed Tree
Total length
38
mm
Teeth
Simple
Head diameter
3
mm
Scope
Universal
Capacity length
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
CUTLINE 863178 CARBIDE BURR MOD F OGIVE NEGCUT 9,5X19-6
CUTLINE 863191 SOLID CARBIDE BURR MOD F OGIVE - ALU CUT D.6X19-6
CUTLINE 863249 SOLID CARBIDE BURR MODEL M CONE HEAD D.9,5X16-6
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
CUTLINE 863168 CARBIDE BURR MOD D SPHERICAL SINGCUT 9,5X9-6
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
CUTLINE 863241 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 9,5X27-6
CUTLINE 863190 CARBIDE BURR MOD F OGIVE DIACUT 12,7X25-6
CUTLINE 863188 CARBIDE BURR MOD F OGIVE SINGCUT 12,7X25-6
PFERD ZYAS0313/3Z4 BURR 21200243 TC-BURRS ZYAS 0313/3 C4
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
PFERD ZYA 1020/6 Z3P 21102126 TC BURR C3 PLUS
ROEBUCK TF060162S60 CARBIDE BURR DIAMOND CUT BALL NOSE TREE 6 X 18 X 6
ROEBUCK TA130252P60 CARBIDE BURR CYLINDRICAL 6MM SHANK 13 X 25