Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA130252P60 CARBIDE BURR CYLINDRICAL 6MM SHANK 13 X 25
ROEBUCK TA130252P60 CARBIDE BURR CYLINDRICAL 6MM SHANK 13 X 25
Rotary milling file Unbranded
References
unbranded:
TA130252P60
rubix:
229425
Technical specifications
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TA130252P60 CARBIDE BURR CYLINDRICAL 6MM SHANK 13 X 25
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
25
mm
Head diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.05
excl. VAT
/
Each
£
22.86
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863130 SOLID CARBIDE BURR MOD B CYLIND DIACUT 12,7X25-6
CUTLINE 863239 CARBIDE BURR MOD L CON ROUND DIACUT 12,7X30-6
CUTLINE 863211 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.16X36-6
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
CUTLINE 847270 CARBIDE BURR MOD L BALLNOSE CONETAIL 6
CUTLINE 863164 CARBIDE BURR MOD D SPHERICAL S STEEL 12,7X10,8-6
CUTLINE 863191 SOLID CARBIDE BURR MOD F OGIVE - ALU CUT D.6X19-6
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
CUTLINE 863123 SOLID CARBIDE BURR MOD B CYLIND SING CUT 3X13-3
CUTLINE 863212 CARBIDE BURR MOD H FLAME NEGCUT 12X32-6
CUTLINE 863162 CARBIDE BURR MOD D SPHERICAL STEEL 12,7X10,8-6
DORMER P8116.0X6.0 BURR 6.00 MM X 6.00 MM 6814144
CUTLINE 863171 CARBIDE BURR MOD D SPHERICAL DIACUT 12,7X10,8-6
CUTLINE 847249 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 6
ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH