Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA130250L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 13MM ENDCUT
ROEBUCK TA130250L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 13MM ENDCUT
Rotary milling file Unbranded
References
unbranded:
TA130250L60
rubix:
2001886
Technical specifications
Tail diameter
6
mm
Head diameter
13
mm
Product details
Technical specifications
Product details : ROEBUCK TA130250L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 13MM ENDCUT
Aluminium Cut Burr
Technical specifications
Attributes
Tail diameter
6
mm
Head diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.38
excl. VAT
/
Each
£
28.06
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM CUTTING WHEEL VFA.1206
NOGA DEBURRING BLADE S150
ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
ROEBUCK TA100192S60 CARBIDE BURR CYLINDER 10 X 19 X 6MM KA61020-6
PFERD ZYAS0613/3Z4 BURR 21200443 TC-BURRS ZYAS 0613/3 C4
DORMER P8116.0X6.0 BURR 6.00 MM X 6.00 MM 6814144
ROEBUCK TM130252P60 CARBIDE BURR 6MM SHANK 12 X 22 CONE
PFERD 21101987 TC-BURRS ZYA 1225/6 STEEL
CUTLINE 863181 CARBIDE BURR MOD F OGIVE STEELCUT 12,7X25-6
CUTLINE 863237 CARBIDE BURR MOD L CON ROUND SINGCUT 12,7X30-6
CUTLINE 863128 CARBIDE BURR MOD B CYLIND SINGCUT 12,7X25-6
CUTLINE 847269 CARBIDE BURR MOD L BALLNOSE CONETAIL 3
CUTLINE 863212 CARBIDE BURR MOD H FLAME NEGCUT 12X32-6
ROEBUCK TC030132S30 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 3 X 13
CUTLINE 847276 CARBIDE BURR MODEL D BALL HEAD 9,5