Hard metal pen cutter cylindrical form A
Tail diameter | 6 mm |
---|---|
Shape of head | Round |
Total length | 65 mm |
Logistic Weight | 50 g |
---|---|
Tail diameter | 6 mm |
Shape of head | Round |
Total length | 65 mm |
Teeth | 24 |
Head diameter | 12 mm |
Capacity length | 25 mm |
Usually arrives within 14 working days