CUTLINE 863179 CARBIDE BURR MOD F OGIVE NEGCUT 12,7X25-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863179
Rubix:216A9163
EAN:3660338177903


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
Documents
Product details : CUTLINE 863179 CARBIDE BURR MOD F OGIVE NEGCUT 12,7X25-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 12,7x25-6 BALL NOSED TREE-NEGATIVE
Enhanced geometry to allow maximum stock removal on material: Mild Steels, Stainless Steels and Cast Iron
Enhanced geometry to allow maximum stock removal on material: Mild Steels, Stainless Steels and Cast Iron
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | rough outline |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 38.03 excl. VAT
/ Each
£ 45.64 incl. VAT
- Usually arrives within 14 working days