Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
Carbide Bur
References
giss cutline:
863246
rubix:
216A9258
ean:
3660338178511
Technical specifications
Tail diameter
3
mm
Shape of head
Cone
Total length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 3x11-3 CONICAL POINTU-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
3
mm
Shape of head
Cone
Total length
38
mm
Teeth
Simple
Head diameter
3
mm
Scope
Universal
Capacity length
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 863150 CARBIDE BURR MOD C ROUNDEND SINGCUT 12,7X25-6
CUTLINE 863189 CARBIDE BURR MOD F OGIVE DIACUT 9,5X19-6
CUTLINE 863160 CARBIDE BURR MOD D SPHERICAL NEGCUT 12,7X10,8-6
CUTLINE 863218 CARBIDE BURR MOD J COUTERSINK 60DEG 10X8-6
CUTLINE 863211 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.16X36-6
ROEBUCK TL060192P60 CARBIDE BURR 6MM SHANK 6 X 18 BALL NOSED CONE
DORMER P80512.7X6.0 BURR 12.70 MM X 6.00 MM 6814115
ROEBUCK KB61225-6 T/C BUR DIA/CUT CYLINDER 12 X 25 X 6MM TB130252S60
BAHCO G1225M06X TC ROTARY BURR
CUTLINE 863126 SOLID CARBIDE BURR MOD B CYLIND SING CUT 8X19-6
ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
CUTLINE 863119 SOLID CARBIDE BURR MOD B CYLIND NEGCUT 9,5X19-6
GARRYSON GT3200 CARBIDE BURR
ROEBUCK TA130250L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 13MM ENDCUT
T9600 GARRYSON BURR