Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cone |
Total length | 75 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cone |
Total length | 75 mm |
Teeth | Negative |
Head diameter | 12.7 mm |
Scope | Rough Outline |
Capacity length | 30 mm |
Usually arrives within 14 working days