GARRYSON TOOL BIT DEBURRING 8MM SHANK GT4700


ATA Tools Carbide Miller File

References
ata garryson:GT4700
rubix:4543197
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Total length75 mm
Head diameter12 mm
See all Specifications

Product details : GARRYSON TOOL BIT DEBURRING 8MM SHANK GT4700


Ata tools rotary carbide miller care designed for general deburring where accessibility is a problem. Manufactured to strict quality control standards - incorporates 100% inspection of brazed joints. Combination of ATA air tool with Long Shank Range - gives a guaranteed smoother grinding operation

Strengths

Allowing rapid stock removal
Increasing production output
Resulting in a smoother operation
Breaking down the material removed efficiently

Applications

Food and drink industry

Technical specifications


Attributes
Tail diameter6 mm
Total length75 mm
Head diameter12 mm
Capacity length30 mm
Show UNSPSC/ECL@SS
£ 39.61 excl. VAT
/ Each
£ 47.53 incl. VAT
  • Usually arrives within 14 working days