Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TB160252P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 15 X 25
ROEBUCK TB160252P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 15 X 25
Rotary milling file Unbranded
References
unbranded:
TB160252P60
rubix:
229429
Technical specifications
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TB160252P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 15 X 25
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
25
mm
Head diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.30
excl. VAT
/
Each
£
35.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO D0606M06 TC ROTARY BURR
CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
CUTLINE 863232 CARBIDE BURR MOD L CON ROUND S STEEL 12,7X30-6
CUTLINE 847272 CARBIDE BURR MOD L BALLNOSE CONEHEAD MOD L 12,7
CUTLINE 863118 SOLID CARBIDE BURR MOD B CYLIND CROSS-CUT 16X25-6
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
ROEBUCK 10 PIECE SET TUNGSTEN CARBIDE ROTARY BURRS FLIP PLASTIC CASE
ROEBUCK TE130220L60 ALUMINIUM CUT BURR OVAL 13MM
CUTLINE 863241 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 9,5X27-6
CUTLINE 863188 CARBIDE BURR MOD F OGIVE SINGCUT 12,7X25-6
CUTLINE 863142 CARBIDE BURR MOD C ROUNDEND STEELCUT 12,7X25-6
21105282 TC-BURRS WRC 1020/6 INOX
PFERD ZYA1013/6Z4 21101846 CYLINDRICAL TC BURR ZYA 10 X 13 X 6 MM C4
PFERD 21200253 TC-BURRS ZYAS 0313/3 C5
CUTLINE 863167 CARBIDE BURR MOD D SPHERICAL SINGCUT 8X7,2-6