Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME
Rotary milling file Unbranded
References
unbranded:
TH080192P60
rubix:
229440
Technical specifications
Tail diameter
6
mm
Shape of head
Flame Nose
Total length
20
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame Nose
Total length
20
mm
Head diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
CUTLINE 863221 CARBIDE BURR MOD K COUTERSINK 90DEG 6X3-6
CUTLINE 863137 CARBIDE BURR MOD C ROUNDEND CROSSCUT 6X13-3
CUTLINE 863140 CARBIDE BURR MOD C ROUNDEND NEGCUT 12,7X25-6
CUTLINE 863133 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 12,7X25-6
CUTLINE 863164 CARBIDE BURR MOD D SPHERICAL S STEEL 12,7X10,8-6
GT3200DL-8 BALL NOSE CYLINDER BURRS 50MM
CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6
ROEBUCK KA61220-6 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM-TA13
CUTLINE 863241 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 9,5X27-6
DORMER P81116.0X6.0 BURR 16.00 MM X 6.00 MM 6814148
GT1052-8 DOMED TAPER BURR 1/8
CUTLINE 863138 CARBIDE BURR MOD C ROUNDEND CROSSCUT 8X19-6
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
PFERD 21112646 TC-BURRS KUD 0807/6 C4